Buy more than* S$200* and get FREE SHIPPING

Cleaning Roller Refill

4.50 (4)
Number of Rolls
90
Tape Width (mm)
160
Weight (g)
900
Material
Paper, synthetic rubber
TRUSCO Part Number
402-2653
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CNC-R6P (532380) 49016091 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For garbage removal on clothes
5
From Japan
On 2015-09-18 20:25:21
Anyway it's easy to turn! This word is exhausted. Previously I sold it at a neighborhood home center etc., but now I have not found it. It is one of the products you would like us to sell for a long time with very user friendliness.
This review is about item#49016091.
Used when entering the workplace
5
From Japan
On 2015-09-03 15:11:04
Easy to peel off during replacement
This review is about item#49016091.
Dust, cat's hair removal
4
From Japan
On 2015-02-21 12:24:17
Ease of peeling, easy to use.
This review is about item#49016091.
Dust removal of clothes
4
From Japan
On 2013-04-03 13:13:47
I thought that it was easy to peel off because the cut is oblique, but because the paper is unexpectedly thin, I have to take time to find one point to put on my nails first. Compared to other products that are thick and easy to handle, it is cheap, so it is a place like Tonton. At the time of ordering it became less than 3000 yen by this mistake, I asked for addition though the phone, but I have to confirm to the manufacturer · Once canceled, once cancellation can be done · But there is no stock, etc Continue with. After that, since all the ordered items are not at the same time, there is contact when you divide the shipment, even if it receives addition, then complaints remained. It is difficult to convince that you can cancel but not add.
This review is about item#49016091.

Related Products