Buy more than* S$200* and get FREE SHIPPING

Plastic Container, Handle

4.83 (6)
Withstand Load
About100kg
Frontage W x Depth D x Height H (mm)
315x275x340
Capacity (L)
15
Color
Purple / Clear
Weight (kg)
1.1
Material
Polyethylene (low density polyethylene used)
TRUSCO Part Number
409-6533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB-15C (231939) 49016152 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Storage of hand-washing car set
5
From Japan
On 2018-02-22 22:26:33
Shampoo, Cross, Coating, Wheel Brush. I put it in a set and carry it.
This review is about item#49016152.
Sturdy and firm
5
From Japan
On 2017-10-24 22:40:21
It is good that it seems to be strong as it is relatively thick for recent items.
This review is about item#49016152.
Storage of food and laundry operation
5
From Japan
On 2017-09-14 22:54:17
Because it is translucent and you can see the inside, it is used as a grocery in the room. Also, we use it as a platform for hanging laundry indoors in the rainy weather. Convenient.
This review is about item#49016152.
car wash
4
From Japan
On 2016-09-29 18:01:50
It's comfortable as many things can be loaded. Because there is a height, bottles etc are included.
This review is about item#49016152.
On the stepping wheel at the time of car wash
5
From Japan
On 2016-05-23 14:37:51
It is solid and has a sense of stability
This review is about item#49016152.
car wash
5
From Japan
On 2014-09-30 13:08:27
It is robust and comes in many things inside so it is useful! It is!
This review is about item#49016152.

Related Products