Buy more than* S$200* and get FREE SHIPPING

Slim Metal Mesh Umbrella Stand MMT-14U

4.50 (4)
Frontage (mm)
160
Depth (mm)
155
Height (mm)
530
Weight (kg)
0.85
Material
Steel (epoxy powder coating)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Storage Capacity (pcs) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Storage Capacity (pcs) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4-5 Silver 1PC 1 MMT-14U-SV 49018751 21.99 SGD
In stock
2-2936 412-9261 4 to 5 White 1PC 1 MMT-14U-WH 49018767 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Umbrella
5
From Japan
On 2017-08-09 14:35:20
The Casa which had been standing on the wall up to now has been refreshing.
This review is about item#49018751.
I put it at the entrance at home.
5
From Japan
On 2017-05-25 14:44:32
Compact two umbrellas are ideal for space saving just
This review is about item#49018751.
Umbrella stand
3
From Japan
On 2016-11-26 09:46:20
It was a little too small. It is unstable and collapses often. It is fixed with a magnet.
This review is about item#49018751.
Office umbrella stand
5
From Japan
On 2016-01-13 11:53:26
Because it is a slim type, it is suitable for a small number of offices.
This review is about item#49018767.

Related Products