Buy more than* S$200* and get FREE SHIPPING

Cleaning Roller Refill

5.00 (1)
Number of Rolls
60
Tape Width (mm)
80
Weight (g)
110
Material
Paper, synthetic rubber adhesive
TRUSCO Part Number
402-2637
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CNC-M2P (528255) 49016073 3.00 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replenishment.
5
From Japan
On 2017-10-10 17:19:24
Because the frequency of use of korokoro is high, I bought it collectively. Two kinds of short and long are used properly.
This review is about item#49016073.

Related Products