Buy more than* S$200* and get FREE SHIPPING

Computer Desk PDN-7038

4.00 (1)
Withstand Load (kg)
Top board: about 15 slide shelf: about 5
Frontage (mm)
700
Depth (mm)
430
Height (mm)
700
Weight (kg)
7.3
Material
Frame: Steel, top plate slide shelf: plywood resin decorative fiber board
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2885 Black 410-1227 1PC 1 PDN-7038-BK (547794) 49018733 97.99 SGD
Shipped after 2018-07-02
- White 410-1235 1PC 1 PDN-7038-WH (547793) 49018742 97.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Printer table
4
From Japan
On 2016-08-18 06:23:49
BD player can be put in 2 to 3 centimeters wide between the upper plate and middle plate
This review is about item#49018733.

Related Products