Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Loop Arm Rest Exclusive Use For BITCX And EX43

Caution
Chair itself is sold separately
Depth (mm)
53
Height (mm)
236
Color
Black
Width (mm)
345
Material
Steel, urethane
...see all>
Product Options
ADD TO CART
Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BITCX-EX43 68049335 -
Discontinued
[x]
- 2-2908 423-1805   1PC 1 BITCX-EX43 49048781 -
Discontinued
[x]
ADD TO CART

Related Products