Buy more than* S$200* and get FREE SHIPPING

Emergency Insulating Aluminum Sheet

3.33 (3)
Purpose
Measures against cold during an evacuation.
Thickness (mm)
0.012
Material
Aluminum deposited polyester, polyethylene foam
Specification
With Pouch
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Sheet Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sheet Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
403-0052 1300x2100 60.5 1PC 1 JTH-1321-SL (527209) 49015346 8.03 SGD
In stock
403-5631 1000x2000 80 1PC 1 JTH-1020-SL (532189) 49015337 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
In the event of a disaster
3
From Japan
On 2015-11-10 12:24:59
Although it bought for about half a year, I could not evaluate it because I had no opportunity to use it. I will leave it normal for the time being.
This review is about item#49015337.
Emergency use
4
From Japan
On 2015-06-08 15:16:37
We purchased a set of family members for emergency use. Because it is compact, it is saved because the exclusive capacity of emergency carry bag is small. It seems to be okay to order additional and simulate with camp. However, the feeling I saw was disposable, how about durability? is.
This review is about item#49015346.
Emergency use
3
From Japan
On 2014-10-13 18:03:35
I bought it as a stockpile for emergency use. Although it is unknown although feeling of use etc., it is very good for stockpiling in a compact size. There seems to be some thicker, but it is temporary and definitely priced. It is a product that seems to be the best thing without a turn number to use.
This review is about item#49015346.

Related Products