Buy more than* S$200* and get FREE SHIPPING

Cushioned Stool CRS-42P

2014 TRUSCO Published Page
2-2921
Bearing Height (mm)
420
Bearing Width (mm)
300
Cloth Type
Blow Molding
Specification
Vertical lifting seat mechanism: none, stackable (up to 10 legs)
...see all
Product Options
ADD TO CART
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type no elbow Blue 2.2 412-9679 1PC 1 CRS-42P-BL 49048894 -
Discontinued
[x]
Type without elbow Green - 412-9687 1PC 1 CRS-42P-GR 49048903 98.71 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products