Buy more than* S$200* and get FREE SHIPPING

Suit Hanger

2014 TRUSCO Published Page
2-2940
Frontage (mm)
519
Depth (mm)
60
Weight (g)
185
Height (mm)
262
Color
Black
Material
Type electric / film delivery, film pack confirmation window with
TRUSCO Part Number
412-9482
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHJ-52 49018785 -
Discontinued
[x]
ADD TO CART

Related Products