Buy more than* S$200* and get FREE SHIPPING

Metal Pipe Hanger PI-190M

4.50 (2)
Storage Guideline
15 wearing a jacket maximum
Withstand Load (kg)
20
Frontage (mm)
800
Depth (mm)
400
Height (mm)
980 - 1560
Weight (kg)
2.9
Finishing Material
Steel (nickel chrome plating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PI-190M 49018776 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cold weather winter storage for winter
4
From Japan
On 2016-01-29 14:53:26
I am using it for keeping cold weather clothes at company. Because it was folded and kept so far without placing place, this metal hanger is very handy.
This review is about item#49018776.
Laundry clothes, others
5
From Japan
On 2014-06-05 14:13:05
It is light and easy to move. I am using various kinds of spinning except for clothes.
This review is about item#49018776.

Related Products