Buy more than* S$200* and get FREE SHIPPING

Mesh Magazine Rack

2014 TRUSCO Published Page
2-2999
Frontage (mm)
300
Depth (mm)
220
Height (mm)
615
Material
Steel (epoxy powder coating)
...see all
Product Options
ADD TO CART
Weight (kg) Number of Steps Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Steps Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Four-stage White 412-9300 1PC 1 MMT-30M-WH 49018821 65.55 SGD
In stock
- 4-stage Pink 412-9288 1PC 1 MMT-30M-PK 49018803 -
Discontinued
[x]
- 4-stage Green 412-9270 1PC 1 MMT-30M-GL 49018794 -
Discontinued
[x]
- 4-stage Silver 412-9296 1PC 1 MMT-30M-SV 49018812 65.55 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products