Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Office Drawer

4.50 (4)
Caution
Though using the size up to B4 is available, storage parts at the bottom of the drawer might be slightly float on the specification of the handle.
Drawer Inner Dimensions (Width x Depth x Height)(mm)
260 x 360 x 55
Caster
Yes
Frontage (mm)
320
Depth (mm)
390
Material
Top plate frame: Polypropylene (playback PP45% use), drawer: styrene resin (playback PS45% used)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Drawers Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Drawers Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7 554 (caster mounting when 604) 4 413-0952 1PC 1 OCE-S700R 49018864 109.99 SGD
In stock
2-2986 10 782 (caster mounting when 832) 5.5 413-0944 1PC 1 OCE-S1000R 49018855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Organization of office documents
3
From Japan
On 2017-08-22 09:03:51
Please supplement that product height in product introduction is case without casters. It may not enter under the desk.
This review is about item#49018864.
Document storehouse
5
From Japan
On 2016-09-29 10:40:11
I bought it as an individual document storage. It is very good as the drawer does not come off easily.
This review is about item#49018864.
Document arrangement
5
From Japan
On 2016-02-08 08:19:23
It fits just under the desk and is very easy to use. Since the drawer's depth is shallow, it is optimal for organizing various documents.
This review is about item#49018864.
Organize documents and accessories.
5
From Japan
On 2016-02-05 16:03:44
It is light and easy to handle. Because it is equipped with casters more than anything, it is very useful in the study of the house!
This review is about item#49018864.

Related Products