Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Shoe Rack

1.00 (1)
2014 TRUSCO Published Page
2-3027
Frontage (mm)
555
Material
Pipe: steel (epoxy powder coating), Shelf: Steel (chrome plating)
...see all>
Product Options
ADD TO CART
Number of Steps Depth (mm) Height (mm) Weight (kg) TRUSCO Part Number Number of Storage Withstand Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Depth (mm) Height (mm) Weight (kg) TRUSCO Part Number Number of Storage Withstand Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Four-stage 255 970 3.5 413-1029 8-12 feet 20kg, 5kg whole shelf board 1PC 1 SIH-509-SV 49018916 -
Discontinued
[x]
5-stage 285 1190 4.6 413-1037 10-15 feet 25kg, 5kg whole shelf board 1PC 1 SIH-512-SV 49018925 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Storage of safety shoes and so on
1
From Japan
On 2015-03-05 18:04:29
I can only put two and a half in half width. Because the depth is short, it does not get in the way but it is good but the stability of the shoes I put is bad.
This review is about item#49018925.

Related Products