Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Cleaning Roller

Number of Rolls
60
Tape Width (mm)
80
Weight (g)
125
Width (mm)
100
Length (mm)
215
Material
※ Please adhere to the above two points always hanging safety. It is not possible to overlap of hanging steel plate. Please do not use it without the sheet pile.
TRUSCO Part Number
402-2629
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1PC) 1 CNC-20M (532377) 49016064 3.99 SGD
In stock
ADD TO CART

Related Products