Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft Laundry Basket

Purpose
As for laundry basket
2014 TRUSCO Published Page
3-0882
Depth (mm)
368
Weight (g)
833
Height (mm)
347
Capacity
28L
Width (mm)
460
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pale Green 405-5471 1PC 1 SBK-43KN-GR 49015976 -
Discontinued
[x]
Pale Pink 405-5497 1PC 1 SBK-43KN-PK 49015994 -
Discontinued
[x]
Pale Blue 405-5462 1PC 1 SBK-43KN-BL 49015967 -
Discontinued
[x]
Ivory 405-5489 1PC 1 SBK-43KN-IV 49015985 -
Discontinued
[x]
Pale Purple 405-5501 1PC 1 SBK-43KN-PP 49016003 -
Discontinued
[x]
ADD TO CART

Related Products