Buy more than* S$200* and get FREE SHIPPING

Aluminum Joint Pipes

Unit Dimensions (Width x Depth x Height)(mm)
85x23x700
Outer Diameter (phi mm)
About9
Inner Diameter (phi mm)
About 7
Weight (g)
130
Material
Aluminum, polypropylene
TRUSCO Part Number
419-0041
Compatible
IR-N3000, IR-N5000, IR-4000WT-BK, IR-5000WT-BK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-SP-S (390098) 49016247 21.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products