Buy more than* S$200* and get FREE SHIPPING

Corrugated Panel Packing

5.00 (4)
2014 TRUSCO Published Page
1-1913
Depth (mm)
13
Weight (g)
84
Height (mm)
15
Color
Gray
Dimension (mm)
670x15x13
Thickness (mm)
0.8
Length (mm)
670
Material
Polyethylene foam
TRUSCO Part Number
423-3158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6PC) 1 NIPK-670 49013806 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation of corrugated board, packing at the time of replacement
5
From Japan
On 2018-03-02 16:21:33
This product is a product that is excellent in corrugated board stability by stopping the sound of buttocks during strong winds by installing it at the location of Mr. Wood when newly setting up a corrugated plate or changing.
This review is about item#49013806.
Roof repair
5
From Japan
On 2017-11-10 10:28:39
Things I was looking for was found soon and it was very helpful. I would like to purchase it in the future as well, so please increase the number of items.
This review is about item#49013806.
Sealing of the veranda
5
From Japan
On 2017-10-17 00:13:39
Because the rain breeze by typhoon is strong in the region where I live and the corrugated plate is rattled with rattling, I tried using this corrugated packing. Certainly the work was easy. The effect was also confirmed. I think that it is a good product.
This review is about item#49013806.
Roof construction
5
From Japan
On 2017-02-04 14:56:15
It was easy to install, cheap and saved. It may be different in color.
This review is about item#49013806.

Related Products