Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Folding Tool Bag

2.00 (1)
2014 TRUSCO Published Page
2-1178
Material
Body: polyester, partition plate: PE plate (2mm)
Accessories
Shoulder belt
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Depth (mm) Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Depth (mm) Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.66 315 413-1207 315x235x240 235 240 Dark Blue 1PC 1 TIB-315 49014953 -
Discontinued
[x]
- 575 413-1223 575x255x305 255 305 DarkBlue 1PC 1 TIB-575 49014971 -
Discontinued
[x]
1.33 455 413-1215 455x255x300 255 300 Dark Blue 1PC 1 TIB-455 49014962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
I go put the things that do not enter the waist tool at the time of construction.
2
From Japan
On 2015-10-25 03:05:17
If you close the zipper for size, the tools that can be inserted will be limited. A mere bucket was better.
This review is about item#49014953.

Related Products