Buy more than* S$200* and get FREE SHIPPING

Aluminum Tool Bag

5.00 (1)
2014 TRUSCO Published Page
2-1141
Outer Dimensions (Width x Depth x Height) (mm)
280x230x95
Usable Inner Dimension (Width x Depth x Height)(mm)
255x180x40
Color
Silver
Weight (kg)
1.2
Material
Aluminum, ABS plastic, steel
TRUSCO Part Number
410-1031
Accessories
Five partition plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LIA-28P (550421) 49014935 46.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage and movement of tools
5
From Japan
On 2016-12-14 15:35:25
For storing and moving the tool we are using, I purchased this item exactly good in terms of size, but the appearance is also beautiful and has strength and I am satisfied.
This review is about item#49014935.

Related Products