Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mailbox

2.00 (1)
2014 TRUSCO Published Page
2-3029
Material
Stainless steel, polypropylene (PP)
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Dimensions (Width W x Height H) (mm) Frontage (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Dimensions (Width W x Height H) (mm) Frontage (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 406-0601 - 415 185 310 1PC 1 SPT-40 49018986 129.99 SGD
Shipped after 2018-02-28
1.2 406-0598 (Input port) 345x50 400 168 245 1PC 1 SPT-39E 49018977 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A mailbox
2
From Japan
On 2017-04-27 22:10:57
Thinner and delicate than I thought. Installation is easy to think and easy. I installed it under the roof once, but in about three months many small rusts appeared.
This review is about item#49018977.

Related Products