Buy more than* S$200* and get FREE SHIPPING

Metal Shelf Board

5.00 (1)
Height (mm)
40
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Material Equal Carrying Capacity (kg/stage) Dimensions (Width W x Depth D x Height H) (mm) Frontage (mm) Depth (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Material Equal Carrying Capacity (kg/stage) Dimensions (Width W x Depth D x Height H) (mm) Frontage (mm) Depth (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0149 3-1741 Steel (chrome plating), ABS resin 250 - 760 460 3.4 404-7702 1Sheet 1 MR-7546T 49017385 62.99 SGD
Shipped after 2018-03-05
- - - 250 910x460x40 910 460 3.7 385-3098 1sheet 1 MR-91T 09431721 59.99 SGD
Shipped after 2018-02-26
- - - 125 1200x610x40 1200 610 6.2 385-2601 1sheet 1 MR-1260T 61007344 86.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In use shelf in use
5
From Japan
On 2016-06-29 16:53:14
It is easy to use because it is solid and does not wobble.
This review is about item#49017367.

Related Products