Buy more than* S$200* and get FREE SHIPPING

Folding Wagon

Equal Carrying Capacity (kg/stage)
Top: 10, medium: 5, below: 10
Maximum Loading Capacity (kg)
25
Frontage (mm)
685
Depth (mm)
435
Height (mm)
690
Color
White Silver
Weight (kg)
5.6
Material
Handle: polypropylene, head: Polyester
TRUSCO Part Number
420-0586
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OTW-400 49017473 139.99 SGD
In stock
ADD TO CART

Related Products