Buy more than* S$200* and get FREE SHIPPING

Easiness Toilet Set

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
352x132
Weight (g)
14
Material
Coagulant: water-absorbing polymer
TRUSCO Part Number
417-1101
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 KTS 49015407 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the truck
5
From Japan
On 2017-04-26 17:59:57
There are various things such as when there is no toilet and waiting at a convenience store, but it is convenient
This review is about item#49015407.

Related Products