NoteBuy more than* S$200* and get FREE SHIPPING

Cooler Box

Storage Guideline
Six 500ml PET bottle
Outer Dimensions (Width x Depth x Height)(mm)
270x217x270
Storage Amount
Six (standard) 500ml PET bottle
Capacity (L)
7
Depth (mm)
217
Height (mm)
270
Color
[Body] Red, [lid] White
Width (mm)
270
Material
Polypropylene, ABS resin, polystyrene foam
TRUSCO Part Number
422-0111
Specification
With shoulder belt
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-7-RD (204475) 49015766 33.72 SGD
In stock

Related Products