Buy more than* S$200* and get FREE SHIPPING

Coin Organizing Tray

5.00 (1)
2014 TRUSCO Published Page
2-3111
Body Dimensions (Width x Depth x Height) (mm)
245x115x35
Storage Number of Sheets
50 pieces each
Standard
Law on Promoting Green Purchasing
Weight (g)
160
Color
Black
Material
(75% use recycled material) ABS
TRUSCO Part Number
400-9673
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBX-C9 49019117 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Settlement of collection
5
From Japan
On 2017-05-18 00:10:10
It is very convenient at the time of payment collection. I am saved because I was able to omit useless time in fine calculations.
This review is about item#49019117.

Related Products