Buy more than* S$200* and get FREE SHIPPING

White Bookends BE-190R

2014 TRUSCO Published Page
2-3102
Frontage (mm)
190
Depth (mm)
190
Weight (g)
382
Height (mm)
195
Color
White
Material
(40% use recycled materials) high impact styrene
TRUSCO Part Number
400-9550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BE-190R (245835) 49019074 -
Discontinued
[x]
ADD TO CART

Related Products