Buy more than* S$200* and get FREE SHIPPING

Cash Box SBX-A5

4.00 (2)
Unit Dimensions (Frontage x Depth x Height)(mm)
275x185x120
Usable Inner Dimension (Width x Depth x Height)(mm)
245x150x90
Capacity (L)
3.3
Weight (kg)
1.8
Material
Body:steel,tray,toppanel:ABSresin
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 403-0141 1PC 1 SBX-A5-BL 49015416 85.99 SGD
In stock
Gray 403-0150 1PC 1 SBX-A5-GY 49015425 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Petty cash management
3
From Japan
On 2016-06-24 15:08:09
Although the overall size feeling is compact and nice, the size of the place to put the bills is small, other than 1,000 yen bills will protrude. For coin purse, the 10th piece is designed to indent, but because there are columns that do not have dimple ☆ is decreasing. I think that it is suitable for small amount management.
This review is about item#49015425.
It is convenient for paying for fishing
5
From Japan
On 2016-03-30 20:56:03
You can use it without entering it when entering the desk and using it. It is safe without noticeable
This review is about item#49015425.

Related Products