Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cash Box SBX-A5S

4.25 (4)
Unit Dimensions (Frontage x Depth x Height)(mm)
275x185x80
Usable Inner Dimension (Width x Depth x Height)(mm)
245x150x50
Locking method
Cylinder lock
Capacity (L)
1.9
...see all>
Product Options
ADD TO CART
Color Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1.5 Body:steel,tray,toppanel:ABSresin 403-0176 1PC 1 SBX-A5S-BL 49015443 61.99 SGD
In stock
Gray - Body: steel, tray, top panel: ABS resin 403-0184 1PC 1 SBX-A5S-GY 49015452 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To accommodate sudden collections such as newspapers, I am putting small change.
3
From Japan
On 2018-04-23 07:49:53
Satisfied with robust results. Even when packing small change, there is no influence everywhere, and taking out is also very smooth.
This review is about item#49015443.
Normally used for small lot management
4
From Japan
On 2017-01-29 14:56:40
It is handy because it is thin and easy to manage money. It is a difficult point that it is difficult to pick up a tag.
This review is about item#49015452.
Management of sales proceeds, movement
5
From Japan
On 2015-11-30 18:04:21
It is easy to use with the best size. Would it be better to strengthen the clip on your bill holder a bit more?
This review is about item#49015443.
Manage sales
5
From Japan
On 2015-08-03 15:43:55
Medium is easy to use in two steps.
This review is about item#49015443.

Related Products