Buy more than* S$200* and get FREE SHIPPING

Body Wet Tissue

4.50 (2)
Purpose
For wiping the body in a place with no water because of disaster.
2015 Trusco Published Pages
4 2176
2014 TRUSCO Published Page
3-0579
Sheet Size (mm)
200x300
Weight (g)
428
Material
Main component min: propylene glycol, cetyl chloride, pyridinium
TRUSCO Part Number
417-1721
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(60Sheet) 1 WTY-60L 49015355 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiping sweat during physical labor
5
From Japan
On 2017-08-12 12:31:00
I thought that COSPA is good and purchased It is not a special thing but a normal non alcohol type wet tissue It is also good not to use fragrance
This review is about item#49015355.
Used for evacuation
4
From Japan
On 2016-05-07 16:31:03
It is still unused as it is for emergency. Is not it necessary when not entering the bath?
This review is about item#49015355.

Related Products