Buy more than* S$200* and get FREE SHIPPING

Bubble Level

5.00 (1)
Purpose
Level measurement., Level measurement.
2014 TRUSCO Published Page
2-2384
Magnet
None
Material
Body: Acrylic resin (PMMA), bubble tube: Acrylic resin (PMMA)
...see all>
Product Options
ADD TO CART
Height (mm) Thickness (mm) Length (mm) TRUSCO Part Number Sensitivity Pricision Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Thickness (mm) Length (mm) TRUSCO Part Number Sensitivity Pricision Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 60 410-0051 34'/2mm 0.5mm / m = 0.0286 ° 14.0 1PC 1 PH-60 48860454 11.99 SGD
Shipped after 2018-05-29
- - 70 410-0069 34'/2mm 0.5mm / m = 0.0286 ° 17.0 1PC 1 PH-70 48860463 11.99 SGD
In stock
- - 50 410-0042 34'/2mm 0.5mm / m = 0.0286 ° 13.0 1PC 1 PH-50 48860445 10.99 SGD
In stock
- - 40 410-0034 34'/2mm 0.5mm / m = 0.0286 ° 10.0 1PC 1 PH-40 48860436 10.99 SGD
In stock
8 8 25 410-0018 91'/2mm 1.33mm/m=0.0764degree 1.8 1PC 1 PH-25 48860427 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2018-03-26 16:49:08
PH playful hole is perfect with the tip of the mini pin pole. I could use it for vertical alignment of mini pin pole.
This review is about item#48860427.

Related Products