Buy more than* S$200* and get FREE SHIPPING

Oil Level Checker

3.67 (3)
Purpose
Oil, Kerosene, and Diesel Oil, Oil, Kerosene, and Diesel Oil
2014 TRUSCO Published Page
2-2251
Weight (g)
190
TRUSCO Part Number
410-0417
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-C 48861531 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
kerosene
5
From Japan
On 2017-03-19 15:35:30
I do not know the durability, but I like it quite a bit. Until now I was desperately looking into the meter with a different color from above. It is easy to see from the side.
This review is about item#48861531.
Liquid level check inside the drum
5
From Japan
On 2014-05-29 14:21:52
It is very satisfying that the liquid level can be easily checked.
This review is about item#48861531.
Confirm remaining amount of engine oil in drum
1
From Japan
On 2013-12-21 22:10:33
Installation is easy. I saw it as Ok enough if I wanted to check how much marks remained, as the scale was written in% display. I installed it on a full tank drum and watched the scale, it stopped at the display of about 60% or more ... I checked several times as to how to install it, but after I checked the situation, the situation did not change and I contacted the manufacturer ... " It can not be displayed if the amount remains more than 60% "and" It is an item that can check the state where the number of days has come down. " There is no such description in the manual at all. Certainly it will not be a problem if we know "a situation that is going to go lost" but if we can display "full" tightly and "can not display" by that amount saves useless, can it be done more cheaply? I feel it. Childroid.
This review is about item#48861531.

Related Products