Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Mechanical Flowmeter

5.00 (1)
Maximum Pressure (MPa)
1
Operating Temperature Range (deg C)
-10-60
Weight (kg)
2
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Pipe Connection Diameter Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Pipe Connection Diameter Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1442 2-2252 G1 female For light oil / kerosene 405-0932 1PC 1 MK33-25D 48861662 939.99 SGD
In stock
- - - - 405-0941 1pc(s) 1 MK33-25OL 48861671 939.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Light oil tank lubrication
5
From Japan
On 2013-05-15 21:47:16
The impression when the item arrived was a word of "deca". Well, as it is big, the meter is very easy to see. I was lost as a digital meter, but I chose mechanical type from the troublesome thing such as not being displayed when battery exchange / button press is not done. The error seems to be adjustable with the adjustment plug. One thing to be aware of is that you can not change it simply by removing the four screws when rotating the meter display. Remove the reset knob (pulling it off) It is necessary to remove the eight screws inside. Attention is necessary because it does not write in the manual.
This review is about item#48861662.

Related Products