Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Colorful Calculator

3.86 (7)
2014 TRUSCO Published Page
2-3062
Weight (g)
160
Material
Body: ABS
Specification
Solar + build-in battery
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (Width W x Depth D x Height H) (mm) Number of Digits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions (Width W x Depth D x Height H) (mm) Number of Digits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
406-0032 - 110x176x22 - Green 1PC 1 C1216G 48858756 -
Discontinued
[x]
406-0016 176x110x22 110x22x176 12 Black 1PC 1 C1216BK 48858747 13.99 SGD
In stock
406-0041 176x110x22 110x22x176 12 Pink 1PC 1 C1216P 48858765 -
Discontinued
[x]
406-0059 176x110x22 110x22x176 12 Yellow 1PC 1 C1216Y 48858774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2016-09-30 10:28:17
From the time of opening, the plastic panel of the indicator board is removed, and it sticks to it, but since it is only a little double-sided tape, it seems to be able to take it easily.
This review is about item#48858747.
Numeric check of documents
4
From Japan
On 2015-10-16 22:00:03
Since the cover is attached, it is easy to use even with dirty hands
This review is about item#48858747.
Because it is with a cover, there is no worry about dirt.
5
From Japan
On 2015-04-16 22:11:53
You may use a calculator outdoors. Calculators may become dirty with dust and soil, and of course the calculator can not last long in such a situation. Since this product has a button cover, it can be used with confidence even outdoors. I bought a pink, but since there are other color variations, shopping was also fun.
This review is about item#48858765.
calculator
1
From Japan
On 2015-03-06 18:43:30
Unfortunately, from the time of opening, the plastic panel of the display board is removed, even if stretched with double-sided tape it does not stick, it gets irritated.
This review is about item#48858747.
calculator
5
From Japan
On 2015-02-06 17:51:45
As you open it, the screen comes off and you can peel it even if you fix it many times, so before using it you will have surgery with double-sided tape. If you are seeking perfection, you should buy domestic manufacturer products.
This review is about item#48858747.
Calculated at the timber cut site
5
From Japan
On 2015-01-19 13:41:37
I was looking for a thing with a cover because a small wood shavings entered. There was no other calculator with a cover, I bought it here. I have just started using it, so I do not know the durability, but I am expecting that intrusions such as fine garbage can be prevented.
This review is about item#48858756.
Use in the factory during manufacturing work
5
From Japan
On 2014-08-16 15:14:00
Although I was looking for a dustproof specification calculator, cost performance is also very easy to use very well.
This review is about item#48858747.

Related Products