Buy more than* S$200* and get FREE SHIPPING

Hose Clips SUS

4.50 (2)
Purpose
Hose clamping bracket. In place corrosion resistance is required.
2014 TRUSCO Published Page
3-1116
...see all>
Product Options
ADD TO CART
Thickness (mm) Maximum Diameter (phi mm) Bolt Head Shape Band Width (mm) Minimum Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Maximum Diameter (phi mm) Bolt Head Shape Band Width (mm) Minimum Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 Hexagonal (7mm) - 70 232 397-1759 1Box(5PC) 1 4-SUS 48862222 26.99 SGD
In stock
- 102 Hexagonal (7mm) - 83 249 397-1775 1Box(5PC) 1 4X-SUS 48862247 28.99 SGD
In stock
- 146 Hexagonal (7mm) - 127 324 397-1830 1Box(5PC) 1 6X-SUS 48862301 31.99 SGD
In stock
- 48 Hexagonal (7mm) - 31 333 397-1651 1Box(10PC) 1 2A-SUS 48862125 46.99 SGD
In stock
- 127 Hexagonal (7mm) - 104 293 397-1813 1Box(5PC) 1 6-SUS 48862283 29.99 SGD
In stock
0.75 35 Hexagonal(7mm) 12 25 233 397-1619 1Box(10PC) 1 1-SUS 48862082 36.99 SGD
In stock
0.75 159 Hexagonal(7mm) 12 146 58 397-1856 1PC 1 7-SUS 48862326 7.99 SGD
In stock
0.75 22 Hexagonal(7mm) 12 16 194 397-1538 1Box(10PC) 1 0-SUS 48862003 33.99 SGD
In stock
0.75 178 Hexagonal(7mm) 12 149 59 397-1872 1PC 1 8-SUS 48862344 7.99 SGD
In stock
0.75 70 Hexagonal(7mm) 12 50 392 397-1716 1Box(10PC) 1 3-SUS 48862186 47.99 SGD
In stock
0.75 203 Hexagonal(7mm) 12 175 65 397-1899 1PC 1 9-SUS 48862362 7.99 SGD
In stock
- 25 Hexagonal (7mm) - 19 201 397-1554 1Box(10PC) 1 0X-SUS 48862021 33.99 SGD
In stock
- 54 Hexagonal (7mm) - 38 360 397-1678 1Box(10PC) 1 2-SUS 48862143 46.99 SGD
In stock
- 19 Hexagonal (7mm) 9.5 - 123 397-1511 1Box(10PC) 1 00-SUS 48861985 27.99 SGD
In stock
- - Hexagonal (7mm) 9.5 - 120 397-1911 1Box(10PC) 1 M00-SUS 48862387 27.99 SGD
In stock
- 60 Hexagonal (7mm) - 44 370 397-1694 1Box(10PC) 1 2X-SUS 48862161 46.99 SGD
In stock
- 80 Hexagonal (7mm) - 60 217 397-1732 1Box(5PC) 1 3X-SUS 48862204 24.99 SGD
In stock
- 229 Hexagonal (7mm) - 200 73 397-1571 1PC 1 10-SUS 48862046 7.99 SGD
In stock
- 115 Hexagonal (7mm) - 95 266 397-1791 1Box(5PC) 1 5-SUS 48862265 29.99 SGD
In stock
- 29 Hexagonal (7mm) - 22 208 397-1597 1Box(10PC) 1 1A-SUS 48862064 35.99 SGD
In stock
- 41 Hexagonal (7mm) - 28 246 397-1635 1Box(10PC) 1 1X-SUS 48862107 36.99 SGD
In stock
- - Hexagonal (7mm) 9.5 9 114 397-1490 1Box(10PC) 1 000-SUS 48861967 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection of exhaust pipe.
4
From Japan
On 2016-08-15 11:31:13
I think that it was good for selling loose.
This review is about item#48862265.
Agricultural machinery, small vessels etc.
5
From Japan
On 2015-08-16 19:22:18
Difficulty was caused by the difference between the inner diameter display of the bearing and the actual product.
This review is about item#48862161.

Related Products