Buy more than* S$200* and get FREE SHIPPING

Hose Clip SS

4.80 (5)
Purpose
Hose clamping bracket. General industry, automotive.
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Bolt Head Shape Band Width (mm) Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Bolt Head Shape Band Width (mm) Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-1601 3-1116 Hexagonal(7mm) 12 35 25 262 0.93 Screw:SRWCH6A,Band&Housing:SPCCSD 1Box(10PC) 1 1-SS 48862073 13.16 SGD
In stock
397-1503 3-1116 Hexagonal(7mm) 9.5 19 13 129 0.85 Screw:SRWCH6A,Band&Housing:SPCCSD 1Box(10PC) 1 00-SS 48861976 9.21 SGD
In stock
397-1546 3-1116 Hexagonal(7mm) 12 25 19 228 0.93 Screw:SRWCH6A,Band&Housing:SPCCSD 1Box(10PC) 1 0X-SS 48862012 11.70 SGD
In stock
397-1589 3-1116 Hexagonal(7mm) 12 29 22 242 0.93 Screw:SRWCH6A,Band&Housing:SPCCSD 1Box(10PC) 1 1A-SS 48862055 11.70 SGD
In stock
397-1660 3-1116 Hexagonal(7mm) 12 54 38 390 0.93 Screw:SRWCH6A,Band&Housing:SPCCSD 1Box(10PC) 1 2-SS 48862134 13.79 SGD
In stock
397-1562 3-1116 Hexagonal (7mm) - 229 200 82 - Screw: SRWCH6A, Band & Housing: SPCC SD 1PC 1 10-SS 48862037 3.28 SGD
In stock
397-1686 3-1116 Hexagonal (7mm) - 60 44 415 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(10PC) 1 2X-SS 48862152 15.27 SGD
In stock
397-1627 3-1116 Hexagonal (7mm) - 41 28 280 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(10PC) 1 1X-SS 48862091 13.31 SGD
In stock
397-1643 3-1116 Hexagonal (7mm) - 48 31 377 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(10PC) 1 2A-SS 48862116 15.27 SGD
In stock
397-1821 3-1116 Hexagonal (7mm) - 146 127 372 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 6X-SS 48862292 22.21 SGD
In stock
397-1881 3-1116 Hexagonal (7mm) - 203 175 77 - Screw: SRWCH6A, Band & Housing: SPCC SD 1PC 1 9-SS 48862353 3.00 SGD
In stock
- - - - - - - - - 1Box(10PC) 1 000-SS 48861951 9.10 SGD
In stock
- - - - - - - - - 1Box(10PC) 1 0-SS 48861994 11.70 SGD
In stock
397-1864 3-1116 Hexagonal (7mm) - 178 149 71 - Screw: SRWCH6A, Band & Housing: SPCC SD 1PC 1 8-SS 48862335 2.82 SGD
In stock
397-1767 3-1116 Hexagonal (7mm) - 102 83 278 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 4X-SS 48862231 11.51 SGD
In stock
397-1902 3-1116 Hexagonal (7mm) 9.5 - - 127 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(10PC) 1 M00-SS 48862371 9.21 SGD
In stock
397-1805 3-1116 Hexagonal (7mm) - 127 104 326 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 6-SS 48862274 10.52 SGD
In stock
397-1848 3-1116 Hexagonal (7mm) - 159 146 66 - Screw: SRWCH6A, Band & Housing: SPCC SD 1PC 1 7-SS 48862317 2.42 SGD
In stock
397-1708 3-1116 Hexagonal (7mm) - 70 50 453 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(10PC) 1 3-SS 48862177 16.80 SGD
In stock
397-1724 3-1116 Hexagonal (7mm) - 80 60 244 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 3X-SS 48862195 9.34 SGD
In stock
397-1741 3-1116 Hexagonal (7mm) - 90 70 264 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 4-SS 48862213 8.54 SGD
In stock
397-1783 3-1116 Hexagonal (7mm) - 115 95 307 - Screw: SRWCH6A, Band & Housing: SPCC SD 1Box(5PC) 1 5-SS 48862256 10.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mounting of rubber & plastic hose
4
From Japan
On 2017-02-15 15:23:34
Speaking of quality, JCS's mild steel is better. But here is roughly half price! Army in here in Cospa. If it is a common thin plate band, it is hard to say that it is a uniform tightening because it sinks into the hose or the protrusion of the caulked part is large. Also tightening tightly makes it easy for the screw part to lick. In this type, the edge of the band is not pointed, and the protrusions of the caulked part are gentle so that it is firmly tightened. Even if it tightens strongly, it does not lick and it is safe. Points should be somewhat smaller size. Just fit enough to insert a little loose from the shipping state!
This review is about item#48861951.
When to tighten the hose
5
From Japan
On 2016-09-30 18:27:07
I bought other companies' roses with roses so far, but because I got to know this, the box selling is cheap and the product is well done so I will purchase other sizes from now on.
This review is about item#48862091.
To automobile radiator hose
5
From Japan
On 2016-06-15 16:27:52
Edge parts are processed smoothly, and quality of plating is very good so you can use it with confidence. Because prices are cheap, we use it in bulk purchase.
This review is about item#48861994.
Securing the blade hose
5
From Japan
On 2016-02-13 18:23:54
I entered a hose nipple with a blade hose 15 x 22 mm, outer diameter 14 mm, and it is stopped with this hose clip. It is hard to break and it stops securely so it is safe. Cost performance is high. Be careful as it may cause the blade hose to tear if it is tightened too strongly.
This review is about item#48861994.
Conclusion of Various Hoses for Automobiles
5
From Japan
On 2014-06-24 21:54:51
The hose band in the general home center has slits and irregularities on the inside but this product is excellent also in cospa because it does not bite into the hose with biting in the inside and it does not hurt the hose and it is not a single item but 10 pieces, So good!
This review is about item#48861994.

Related Products