Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Gun

Purpose
Automotive repairing
2014 TRUSCO Published Page
2-2440 メーカーイチオシ
Attachment Port
G1/4
Atomization Capacity
High fine
Cup Capacity (L)
0.4
Indispensability Compressor (kw)
1.5 to 2.2
Air Consumption (L/min)
230
Supplying System
Gravity
Weight (g)
880
Material
Body: aluminum die-casting, wetted parts: Stainless steel
...see all>
Product Options
ADD TO CART
Nozzle Diameter (phi mm) Open Pattern (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter (phi mm) Open Pattern (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 275 419-4781 1Set 1 W101-148BGC 48860831 269.99 SGD
Shipped after 2018-06-25
1.3 260 419-4772 1Set 1 W101-138BGC 48860822 269.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products