Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin vise

4.40 (5)
Compatible Size (mm)
0.1 to 3.2
Type
Kataatama-shiki
Weight (g)
44
Overall Length (mm)
102
TRUSCO Part Number
395-9546
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 98-R 48974283 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Carburetor processing
4
From Japan
On 2018-05-26 01:01:19
Immediately after starting to use, I was dissatisfied with the rotating part, but the work became comfortable after lubricating the rotating part.
This review is about item#48974283.
Drilling of substrate
3
From Japan
On 2018-04-19 10:12:55
After purchase, I found out that it was in the home center in the neighborhood, but the price did not change either.
This review is about item#48974283.
welding
5
From Japan
On 2016-09-30 09:54:48
I had to go to the plastic model store to get it, so I was very saved.
This review is about item#48974283.
For radio controlled airplanes ...
5
From Japan
On 2015-08-05 00:29:32
Manual tools are the best for precision instruments
This review is about item#48974283.
Chucking of tap of M2 or less
5
From Japan
On 2014-02-11 10:20:29
The tightening screw of the collet firmly holds the tap with a detailed thread and does not loosen. By the way, I am using several M1.2, M1.4, M1.6, M2.0 tap chucking.
This review is about item#48974283.

Related Products