Buy more than* S$200* and get FREE SHIPPING

Interchangeable Precision Screwdriver Set, Super Fit Hex Robe

5.00 (1)
Handle Dimensions (mm)
110x20
Cap Color
Yellow
Weight (g)
94
Material
Chromium-molybdenum-vanadium steel, brass, polypropylene elastomer resin +
Set Contents
(Hex bit to robe) T4xT7x110, T3xT6x110, T5xT8x110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PCSet) 1 3602 48974256 23.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weak electric repair
5
From Japan
On 2017-05-30 16:30:37
There is a time when a weak electric engineer needs to have one set to work. This is a type that replaces the tip, so it is good not to take extra space in the tool box.
This review is about item#48974256.

Related Products