Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mag Dra, Magnet Included

5.00 (1)
Caution
Driver color cannot be chosen., Driver color cannot be chosen.
Purpose
For screwdriver in narrow place, For screwdriver in narrow place
Cutting Edge
Magnet into
Edge Type
(+)No.2x19mm
Handle Diameter (phi mm)
30
Shaft Length (mm)
9
Weight (g)
10
Overall Length (mm)
22
Material
Chromium-molybdenum-vanadium steel, steel plate magnet polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 59 48974274 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repairing home appliances
5
From Japan
On 2015-07-15 23:37:45
I tried a lot of the stabilizer, but since it is used for work in a narrow place somewhat, it is good that the magnet works well. If the screw falls to a narrow place it will spend extra time on pickup. It is low cost and helps to shorten working time.
This review is about item#48974274.

Related Products