Buy more than* S$200* and get FREE SHIPPING

Interchangeable Screwdriver

3.83 (6)
Purpose
Remove wiring., Remove wiring.
Handle Dimensions (mm)
95x42
Cutting Edge
Magnet into
Edge Type
(+)No.2, (-)6
Shaft Length (mm)
90
Weight (g)
90
Overall Length (mm)
135
Material
(Bit) special alloy steel, (handle) PP, TPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3775 48974265 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Room maintenance etc.
5
From Japan
On 2017-02-23 17:49:07
It is good that plus and minus can easily be replaced. Heaton turning also good!
This review is about item#48974265.
Mechanical repair
4
From Japan
On 2016-11-15 08:03:35
I think that it is easy to use and costly for a bit of mechanical repair
This review is about item#48974265.
For in-vehicle tools
1
From Japan
On 2016-11-07 19:54:58
Bit is better, but I am dissatisfied that the bearing part of the handle is not metal. Even 100 equally good items have metal as well. I was going to wander around and it did not buy it if I knew.
This review is about item#48974265.
Tightening screws etc.
4
From Japan
On 2015-10-27 19:40:57
I think that it is very good, I want you to make the grip a little smaller.
This review is about item#48974265.
As an in-vehicle tool
5
From Japan
On 2015-06-19 14:02:18
Good for a cheap handshake
This review is about item#48974265.
Heaton turn
4
From Japan
On 2013-07-10 21:36:55
It is convenient for turning the Heaton. However, if possible, it is exclusive to Heaton, and it is better if there is something a bit easier to use. About 8 pieces of tip replacement type drivers, I had attached for Heaton (now missing), it was much easier to use (the price was about the same).
This review is about item#48974265.

Related Products