Buy more than* S$200* and get FREE SHIPPING

Colored Torsion Bits

2014 TRUSCO Published Page
2-1485
Cutting Edge
Magnet into
Paint Color
White
Shank Diameter (phi mm)
6.35
Subtense(mm)
6.35
Weight (g)
97
Material
Chromium molybdenum vanadium steel
Set Contents
(+) 2x65mm (1 lines), (+) 2x85mm (2 lines), (+) 2x110mm (2 pcs.)
TRUSCO Part Number
395-0581
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 ACTM5-01 48975071 15.33 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products