Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Colored Torsion Bits

3.00 (1)
2014 TRUSCO Published Page
2-1485
Paint Color
White
Edge Type
(+)2
Shank Diameter (phi mm)
6.35
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Mass (g/pack) Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Mass (g/pack) Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122 110 395-9805 122 Magnet into 1Set(5PCSet) 1 ACTM5-2110 48975105 17.99 SGD
In stock
60 65 395-9783 60 With magnet 1Set(5PCSet) 1 ACTM5-2065 48975087 13.99 SGD
In stock
89 85 395-9791 89 With magnet 1Set(5PCSet) 1 ACTM5-2085 48975096 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Building sheet metal screw
3
From Japan
On 2015-04-07 22:20:21
Looking at it, I think that it is not much different from pits of other companies so far.
This review is about item#48975105.

Related Products