Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Slim Torsion Bit, 10pcs

5.00 (1)
Paint Color
White
Edge Type
(+)2
Shank Diameter (phi mm)
6.35
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Cutting Edge Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Cutting Edge Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1485 395-9759 With magnet 160 85 1Set(10PCSet) 1 ACT-14M-2-85 48975001 28.99 SGD
In stock
- - Magnet into 227 110 1Set(10PCSet) 1 ACT-14M-2-110 48974983 32.99 SGD
In stock
2-1485 395-9741 Magnet into 106 65 1Set(10PCSet) 1 ACT-14M-2-65 48974992 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening
5
From Japan
On 2013-04-10 21:12:20
The slim part makes it easier to see the end, the torsion part extends the life span. Because it is three pieces, it breaks faster than a pure torsion bit, but it is harder to bend than a pure torsion bit. The price was also cheap, and I was able to do a good shopping.
This review is about item#48974983.

Related Products