Buy more than* S$200* and get FREE SHIPPING

Stainless Screw Catch

4.00 (3)
2014 TRUSCO Published Page
2-1504
Size (mm)
(Bis catch) phi16x25
Edge Type
(+)2
Shank Diameter (phi mm)
6.35
Weight (g)
31
Overall Length (mm)
65
Material
Chromium molybdenum vanadium steel, aluminum, carbon tool steel
TRUSCO Part Number
395-0549
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASC1-2065 48975114 14.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Screwing work, etc.
5
From Japan
On 2015-11-29 16:36:00
I was using this product from the previous. This time, because I quite embezzled, is a replacement. The magnet has come in handy to work to Sutenbisu that does not stick.
This review is about item#48975114.
Equipment work
5
From Japan
On 2015-03-22 02:24:05
We used when striking a thin screw, it is very convenient
This review is about item#48975114.
Stainless steel screw of mounting
2
From Japan
On 2014-12-01 14:51:49
Nail portion grab January little in use is no longer available will be broken. I want a little more strength. Since the screw of stainless steel is often I think that it is a good product to the product basis.
This review is about item#48975114.

Related Products