Buy more than* S$200* and get FREE SHIPPING

Colored Bits 2pcs

Paint Color
Blue
Edge Type
(+)00
Shank Diameter (phi mm)
6.35
Weight (g)
25
Overall Length (mm)
65
Material
Chromium molybdenum vanadium steel
TRUSCO Part Number
395-9686
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PCSet) 1 ACD-00065 48974466 5.99 SGD
In stock
ADD TO CART

Related Products