Buy more than* S$200* and get FREE SHIPPING

Ryujin Bit, 10pcs

5.00 (3)
Cutting Edge
Magnet into
Edge Type
(+)2
Shank Diameter (phi mm)
6.35
Material
Chromium molybdenum vanadium steel, acetate resin
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Mass (g/pack) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Mass (g/pack) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1484 395-9872 157 157 85 1Set(10PCSet) 1 ART-14M-2-85 48974877 28.32 SGD
In stock
- - 222 222 110 1Set(10PCSet) 1 ART-14M-2-110 48974852 32.99 SGD
In stock
- - 113 113 65 1Set(10PCSet) 1 ART-14M-2-65 48974861 25.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Aluminum sash construction etc.
5
From Japan
On 2015-11-11 15:51:10
It is a commodity without mistakes by selecting like Bessel. Charge Impact It absorbs the shock of the driver well, seems to have reduced the disengagement of the bit from the screw head due to the bounce by the blow.
This review is about item#48974852.
Used for attaching / detaching around automobile panel
5
From Japan
On 2015-02-26 11:04:55
I used a variety of bits, but this is the easiest to use. Screw fit, durability, pass. Just because the magnet's magnetic force decreases every time it is used, every time I use it, I give it a magnetic force again. I am using again because the degree of biting to the screw is very good.
This review is about item#48974852.
Screwing
5
From Japan
On 2014-04-21 07:30:32
I will last long.
This review is about item#48974852.

Related Products