Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Wrench Color Bit

4.77 (13)
Shank Diameter (phi mm)
6.35
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Opposite side 4 33 150 1PC 1 ACHX-4015 48974651 5.99 SGD
In stock
- - Opposite side 6 39 150 1PC 1 ACHX-6015 48974712 5.99 SGD
In stock
- - Width across flats 3 29 150 1PC 1 ACHX-3015 48974633 5.99 SGD
In stock
- - Opposite side 8 59 150 1PC 1 ACHX-8015 48974737 7.99 SGD
In stock
- - Opposite side 2.5 29 150 1PC 1 ACHX-2515 48974615 5.99 SGD
In stock
2-1497 407-1760 Width across flats 2.5 15 65 1PC 1 ACHX-2565 48974624 3.99 SGD
In stock
- - Width across flats 3 15 65 1PC 1 ACHX-3065 48974642 3.99 SGD
In stock
2-1497 407-1743 Opposite side 2 15 65 1PC 1 ACHX-2065 48974606 3.99 SGD
In stock
2-1497 407-1867 Opposite side 8 22 65 1PC 1 ACHX-8065 48974746 3.99 SGD
In stock
2-1497 407-1824 Across flats 5 16 65 1PC 1 ACHX-5065 48974685 3.99 SGD
In stock
2-1497 407-1841 Opposite side 6 16 65 1PC 1 ACHX-6065 48974721 3.99 SGD
In stock
2-1497 407-1808 Across flats 4 15 65 1PC 1 ACHX-4065 48974667 3.99 SGD
In stock
- - Opposite side 5 37 150 1PC 1 ACHX-5015 48974676 5.99 SGD
In stock
- - Opposite side 2 29 150 1PC 1 ACHX-2015 48974597 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Tighten screw parts
5
From Japan
On 2018-04-29 09:49:37
As an electric screwdriver bit, it is used for mounting parts It's easy to use because it is color separated
This review is about item#48974651.
Motorcycle maintenance
5
From Japan
On 2017-12-21 16:51:41
Although I used it with considerable torque, I could use it without any breakage. I think that even considering the price is enough
This review is about item#48974721.
Machine assembly
5
From Japan
On 2017-11-12 16:13:07
It was good to shorten working time by using this bit.
This review is about item#48974606.
Machine adjustment
5
From Japan
On 2017-09-13 22:55:37
I bought it for machine adjustment. I had a thing with no color but I bought this because I can see Pat. The easier it is to select the tool as you can see the size just by looking at the color.
This review is about item#48974633.
Outdoor construction
5
From Japan
On 2017-06-25 19:54:32
It is easy to understand and useful when using coloring
This review is about item#48974712.
Maintenance of equipment
5
From Japan
On 2016-03-11 15:53:32
I made it short after # 5. It is firmly decided and there is no problem.
This review is about item#48974667.
Remove screws in a narrow place
3
From Japan
On 2016-03-02 15:51:53
As I thought
This review is about item#48974615.
bolt
5
From Japan
On 2015-12-24 20:15:59
Used on an electric screwdriver. In the home center etc., there is only 65 mm, 150 mm type has no thing to see you. Thanks to you, I have done a good job, I appreciate it.
This review is about item#48974712.
Use electric screwdriver in narrow space
5
From Japan
On 2014-12-12 17:53:32
The length was also just right, and it could be used smoothly without problems for use.
This review is about item#48974712.
Electric motions at narrow places
5
From Japan
On 2014-12-12 17:44:04
Especially color coded by size is no mistake and easy to use. Storage space is small, it is good to carry lightweight.
This review is about item#48974712.

Related Products