Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Wrench Color Bits Set 5pcs

4.00 (1)
Shank Diameter (phi mm)
6.35
Weight (g)
76
Overall Length (mm)
65
Material
Chromium molybdenum vanadium steel
Set Contents
ACHX-2565, 3065, 4065, 5065, 6065
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ACHX5-65L 48974703 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for assembly disassembly etc of equipment.
4
From Japan
On 2014-07-11 21:38:08
Although it has many kinds of bolts but it can be used without any problems, since there are special times, as a demand we want a bit with a little smaller size Dimensions up to 1.5 mm
This review is about item#48974703.

Related Products