Buy more than* S$200* and get FREE SHIPPING

Hexlobe Bit

2014 TRUSCO Published Page
2-1469
Shank Diameter (phi mm)
6.35
Overall Length (mm)
65
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T6 8 407-1905 1PC 1 ACTX-0665 48974755 6.99 SGD
In stock
T20 11 407-1948 1PC 1 ACTX-2065 48974791 6.99 SGD
In stock
T25 12 407-1956 1PC 1 ACTX-2565 48974807 6.99 SGD
In stock
T15 10 407-1930 1PC 1 ACTX-1565 48974782 7.99 SGD
Shipped after 2018-01-26
T10 10 407-1921 1PC 1 ACTX-1065 48974773 6.99 SGD
In stock
T8 9 407-1913 1PC 1 ACTX-0865 48974764 6.99 SGD
In stock
T40 16 407-1981 1PC 1 ACTX-4065 48974834 7.99 SGD
Shipped after 2018-01-26
T30 14 407-1972 1PC 1 ACTX-3065 48974825 7.99 SGD
Shipped after 2018-01-26
T27 13 407-1964 1PC 1 ACTX-2765 48974816 7.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products