Buy more than* S$200* and get FREE SHIPPING

Super Precision Screwdriver

4.00 (8)
2014 TRUSCO Published Page
2-0370
Shaft Length (mm)
20
Weight (g)
20
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
Cutting Edge Cap Color Handle Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Cap Color Handle Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Y-type Red 12 395-9074 1PC 1 3470-A 48974125 7.99 SGD
In stock
5 Mizo-dai White - 395-9091 1PC 1 3470-C 48974143 7.99 SGD
Shipped after 2018-04-24
6 groove T4 Green - 395-9104 1PC 1 3470-D 48974152 9.99 SGD
Shipped after 2018-04-24
6 Mizoana-zuke Blue - 395-9112 1PC 1 3470-E 48974161 7.99 SGD
In stock
5 groove Small Yellow 12 395-9082 1PC 1 3470-B 48974134 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
I tried to repair Dyson's vacuum cleaner
1
From Japan
On 2017-03-27 11:27:45
The screwdriver is small with respect to the hole of the screw being used and it can not be used. Although there are several types of shapes displayed, it is unknown not being stated that there is a size.
This review is about item#48974152.
Maintenance of remote control equipment
5
From Japan
On 2017-03-21 07:33:51
There was not this small size in the home center etc and I was in trouble. Working has been improved well with ease of use.
This review is about item#48974125.
Garage repair
1
From Japan
On 2017-02-23 19:41:01
It is too small for AU's cell phone to fit in size. There is no other use for .... It was good that the driver set sold for 180 yen at Homsen was versatile.
This review is about item#48974152.
Garakey's repair
5
From Japan
On 2016-11-20 22:15:16
It is very helpful to get special drivers soon.
This review is about item#48974134.
Replacing the battery of the portable device
5
From Japan
On 2016-10-26 18:19:27
Quenching, processing accuracy and reliability are still limited to Japan. There is a Japanese made made pleasure that is not disposable.
This review is about item#48974125.
Decomposition of Wii U
5
From Japan
On 2015-10-03 21:18:31
Without this driver you can not open it.
This review is about item#48974125.
Attaching and removing special screws
5
From Japan
On 2015-04-17 10:14:52
There was no problem at all.
This review is about item#48974125.
Mobile phone repair
5
From Japan
On 2015-03-22 02:20:08
It is an indispensable item in the repair work of the mobile phone, and I feel that I was glad that I purchased the grip part very easily.
This review is about item#48974125.

Related Products